Motion
GR8600024.00

GROVE GEAR
GR8600024.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08397981
MFR #GR8600024.00
Price$15,866.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600024.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08397981
MFR #GR8600024.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,866.14/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in, 38.10 mm
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Input Size
    1.5000 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    10127 in/lb;1144.19 nm
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    20:1
  • Output Size
    2.5000 in
  • Overhung Load
    3723 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    2.50 mm
  • Shipping Dimensions Height
    22.2000 in
  • Shipping Dimensions Length
    40.0000 in
  • Shipping Dimensions Width
    37.0000 in
  • Weight
    336 lbs

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    15.71 hp
  • Horsepower Rating Normal Duty
    15.71 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BM860-20-L-180
  • Max Input Horsepower
    15.71 hp
  • Mounting Type
    Base
  • Output
    14.06 hp;10.48 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3723 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    10127 in-lbs;1144.19 Nm

Overview

Mfr description
GR-BM860-20-L-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought