Motion
GR8600064.00

GROVE GEAR
GR8600064.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output, 250TC Frame
Mi Item #08397991
MFR #GR8600064.00
Price$15,866.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600064.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 10:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output, 250TC Frame
Mi Item #08397991
MFR #GR8600064.00

Mfr description
GR-BM860-10-L-250
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,866.14/each

Specifications

Dimensions

  • Bore Diameter
    1.6250 in, 41.27 mm
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Housing Dimensions
    16.5000 in x 14.2500 in x 16.5000 in, 419.10 x 361.95 x 419.10 mm
  • Housing Height
    16.5000 in
  • Housing Length
    16.5000 in
  • Housing Width
    14.2500 in
  • Input Size
    1.5000 in
  • Keyway Size
    3/8 x 3.0000 in, 9.525 x 76.20 mm
  • Length
    16.5000 in, 419.10 mm
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    8467 in/lb;956.645 nm
  • NEMA / IEC Frame Size
    250TC
  • Nominal Ratio
    10:1
  • Output Size
    2.5000 in
  • Overhung Load
    3723 lbs
  • Ratio
    10:1
  • Service Factor
    1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Weight
    336 lbs, 152.407 kg
  • Width
    14.2500 in, 361.95 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    24.99 hp
  • Horsepower Rating Normal Duty
    24.99 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BM860-10-L-250
  • Max Input Horsepower
    24.99 hp
  • Mounting Type
    Base
  • Output
    23.51 hp;17.531 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Flexible Coupling Input
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    8467 in-lbs;956.645 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)