Motion
GR8600156.00

GROVE GEAR
GR8600156.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08398004
MFR #GR8600156.00
List Price$15,374.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600156.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Left Hand Output, 56C Frame
MI ITEM #08398004
MFR #GR8600156.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,374.17/each for your price

Overview

Mfr description
GR-BMQ860-100-L-56

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single Reduction
  • Ratio
    100:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.571 hp
  • Horsepower Rating Normal Duty
    2.571 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Size
    2.5000 in
  • Output Direction
    Left Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    5886 in/lb;665.03 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Keyway Size
    3/16 x 3/32 in
  • Service Factor
    1
  • Series
    GR
  • Length
    16.5000 in, 419.10 mm
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BMQ860-100-L-56
  • Weight
    331 lbs, 150.14 kg
  • Horsepower
    2.571 hp
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    100:1
  • Output
    1.635 hp;1.219 kw
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    5886 in-lbs;665.03 Nm
  • Bore Diameter
    2.5000 in
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3723 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought