Motion
GR-BMQ860-50-R-140

GROVE GEAR
GR-BMQ860-50-R-140

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Right Hand Output
MI ITEM #08398009
MFR #GR-BMQ860-50-R-140
List Price$15,374.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-BMQ860-50-R-140

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Right Hand Output
MI ITEM #08398009
MFR #GR-BMQ860-50-R-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,374.17/each for your price

Overview

Mfr description
GR-BMQ860-50-R-140

Specifications

  • Center Distance
    6.0000 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    7.242 hp
  • Horsepower Rating Normal Duty
    7.242 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid
  • Output Size
    2.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Cast Iron
  • Housing Height
    14.2500 in
  • Housing Length
    14.2500 in, 361.95 mm
  • Housing Width
    6.5000 in
  • Series
    GR
  • Length
    16.5000 in, 419.10 mm
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    GR-BMQ860-50-R-140
  • Weight
    331 lbs, 150.139 kg
  • Input Style
    C-Face Quill
  • Output
    5.597 hp;4.174 kw
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Torque Rating (in-lb)
    10079 in-lbs;1138.8 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    3723 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    860
  • Width
    10.0000 in, 254 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text