Motion
GR8600268.00

GROVE GEAR
GR8600268.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Right Hand Output, 210TC Frame
MI ITEM #08398030
MFR #GR8600268.00
Price$15,374.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600268.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Solid Output, 2.5000 in Output Size, Right Hand Output, 210TC Frame
MI ITEM #08398030
MFR #GR8600268.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,374.17/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in, 34.92 mm
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Input Size
    1.5000 in
  • Keyway Size
    5/16 x 5/32 in
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    9515 in/lb
  • NEMA / IEC Frame Size
    210TC
  • Nominal Ratio
    15:1
  • Output Size
    2.5000 in
  • Overhung Load
    3723 lbs
  • Ratio
    15:1
  • Service Factor
    1
  • Shaft Diameter
    2.5000 in, 63.50 mm
  • Weight
    331 lbs, 150.139 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    19.23 hp
  • Horsepower Rating Normal Duty
    19.23 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-BMQ860-15-R-210
  • Max Input Horsepower
    19.23 hp
  • Mounting Type
    Base
  • Output
    17.61 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    9515 in-lbs

Overview

Mfr description
GR-BMQ860-15-R-210

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought