Motion
GR8600507.47

GROVE GEAR
GR8600507.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output
Mi Item #08398052
MFR #GR8600507.47
Price$19,097.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600507.47

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 6.0000 in Center Distance, Solid Shaft Input, 1.5000 in Input Size, Hollow Output, 2.9375 in Output Size, Hollow Output
Mi Item #08398052
MFR #GR8600507.47

Mfr description
GR-H860-30-H1-47-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19,097.33/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in, 74.61 mm
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Housing Dimensions
    11.7800 in x 14.5000 in x 16.5000 in, 299.21 mm x 368.30 mm x 419.10 mm
  • Housing Height
    16.5000 in, 419.10 mm
  • Housing Length
    11.7800 in, 299.21 mm
  • Housing Width
    14.5000 in
  • Input Size
    1.5000 in
  • Keyway Size
    3/8 x 3.0000 in, 9.53 x 76.20 mm
  • Length
    11.7800 in, 299.21 mm
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    10249 in/lb;1157.98 nm
  • Nominal Ratio
    30:1
  • Output Size
    2.9375 in
  • Overhung Load
    3723 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    321 lbs, 145.603 kg
  • Width
    14.5000 in, 368.30 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    11.177 hp
  • Horsepower Rating Normal Duty
    11.177 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-H860-30-H1-47
  • Max Input Horsepower
    11.177 hp
  • Mounting Type
    Shaft
  • Output
    9.486 hp;7.074 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    Solid Shaft
  • Torque Rating (in-lb)
    10249 in-lbs;1157.98 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)