Motion
GR8600522.55

GROVE GEAR
GR8600522.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.5000 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #08398059
MFR #GR8600522.55
List Price$20,156.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600522.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 6.0000 in Center Distance, C-Face Coupling Input, 1.5000 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output, 180TC Frame
MI ITEM #08398059
MFR #GR8600522.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20,156.92/each for your price

Overview

Mfr description
GR-HM860-60-H1-180-55

Specifications

  • Center Distance
    6.0000 in
  • Reduction
    Single Reduction
  • Ratio
    60:1
  • Case Included
    Yes
  • Max Input Horsepower
    6.152 hp
  • Horsepower Rating Normal Duty
    6.152 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Input Size
    1.5000 in
  • Output Type
    Hollow
  • Output Size
    3.4375 in
  • Output Direction
    Hollow
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    9808 in/lb
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Keyway Size
    1/4 x 1/8 in
  • Service Factor
    1
  • Series
    GR
  • Manufacturer Reducer Size
    860
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    GR-HM860-60-H1-180-55
  • Weight
    336 lbs, 152.407 kg
  • Horsepower
    6.152 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    60:1
  • Output
    4.539 hp;3.385 kw
  • Shaft Diameter
    3.4380 in, 87.33 mm
  • Torque Rating (in-lb)
    9808 in-lbs
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    3723 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    860

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought