Motion
GR8600572.55

GROVE GEAR
GR8600572.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08398067
MFR #GR8600572.55
Price$20,801.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR8600572.55

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 6.0000 in Center Distance, C-Face Quill Input, 1.5000 in Input Size, Hollow Output, 3.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #08398067
MFR #GR8600572.55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$20,801.94/each

Specifications

Dimensions

  • Bore Diameter
    3.4380 in, 87.33 mm
  • Case Size
    860
  • Center Distance
    6.0000 in
  • Input Size
    1.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    860
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    5886 in/lb;665.03 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    100:1
  • Output Size
    3.4375 in
  • Overhung Load
    3723 lbs
  • Ratio
    100:1
  • Service Factor
    1
  • Shaft Diameter
    3.4380 in, 87.33 mm
  • Weight
    331 lbs, 150.14 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    2.571 hp
  • Horsepower Rating Normal Duty
    2.571 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    GR-HMQ860-100-H1-140-55
  • Max Input Horsepower
    2.571 hp
  • Mounting Type
    Shaft
  • Output
    1.635 hp;1.219 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    16560.7 N, 3723 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    GR
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    5886 in-lbs;665.03 Nm

Overview

Mfr description
GR-HMQ860-100-H1-140-55

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought