Motion
AC20-2-BK
Duct Tape - 0.23 mm Thick, Tensile Strength: 18.0000 in | 78.8 N, Black Color
Mi Item #08398606
MFR #AC20-2-BK
Price$16.93/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duct Tape - 0.23 mm Thick, Tensile Strength: 18.0000 in | 78.8 N, Black Color
Mi Item #08398606
MFR #AC20-2-BK

Mfr description
91407 AC20 BLK 48MMX54.8M IPG-IPG 24
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.93/rl

Specifications

Dimensions

  • Core Diameter
    3.0000 in | 76.20 mm
  • Overall Thickness
    9 mil | 0.23 mm
  • Tensile Strength
    78.8 N
  • Thickness
    0.23 mm

Details

  • Adhesion Strength
    40 oz/in
  • Adhesive Material
    Natural Rubber
  • Backing Material
    Polyethylene
  • Color
    Black
  • Elongation at Break
    14 %
  • Flame Retardant
    Not Flame Retardant
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    +32 to +160 °F
  • Product Types
    Duct Tape
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)