Motion
MGPL32-160AZ-XC19

SMC CORP OF AMERICA
MGPL32-160AZ-XC19

MGPL32-160AZ-XC19
MI ITEM #08399381
MFR #MGPL32-160AZ-XC19
Price$668.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPL32-160AZ-XC19

MGPL32-160AZ-XC19
MI ITEM #08399381
MFR #MGPL32-160AZ-XC19

Mfr description
MGPL32-160AZ-XC19
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$668.48/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Bearings
    Ball Bearing
  • Body Material
    Aluminum
  • Body Type
    Compact
  • Bracket 1
    Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    XC19
  • Guide Type
    Ball Bushing Bearing
  • Magnet
    With Magnet
  • Mounting Type
    Compact
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)