Motion
NCGBA50-0400
NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #08399387
MFR #NCGBA50-0400
Price$94.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NCG ROUND BODY CYLINDER with 50 mm Bore Size
MI ITEM #08399387
MFR #NCGBA50-0400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.45/each

Specifications

Dimensions

  • Bore Diameter
    1.9690 in
  • Stroke  
    4 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    No
  • Body Option
    Round Body
  • Body Type
    Round Body
  • Bracket 1
    Basic
  • Country of Origin
    CN
  • Cushion Type
    Adjustable air cushion
  • Cylinder Style
    Round Body
  • Hardware Type
    Basic style
  • Mounting Type
    Basic style
  • Operating Pressure Range
    0.05 MPa, 1 to 8 psi, 145 psi
  • Options Included
    Rubber Bumper
  • Piston Action
    Double-Acting
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    NCG
  • Special Applications
    Precision
  • Type
    Round Body

Overview

Mfr description
NCGBA50-0400 CYLINDER
  • Double acting single rod
  • Bore sizes: 3/4, 1, 2, 1 1/4, 1 1/2, & 2 1/2 (in)
  • Strokes from 1in through 12in
  • Mounts: basic, foot, flange, clevis, or trunnion
  • Variety of switches and a variety of lead wire lengths

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought