Overview
Mfr description
07-KA744/XL LEVEL 3 KEVLAR GLOVE
- Seamless knit construction provides comfort without sacrificing dexterity
- Prioprietary ACP Technology and Kevlar® blended shell provides excellent protection against heat, cuts, lacerations and abrasions
- Heat resistance protects the hand from minor heat and burn injuries up to 350°F, Do not use near open flame
- Cotton lining is ultra soft and very lightweight
- Knit Wrist helps prevent dirt and debris from entering the glove
- 100% Silicone Free
- Color coded hems for easy size identification
- Launderable for extended life and to reduce replacement costs
Specifications
- Glove SizeXL
- Ansi Isea Cut Resistance LevelA3
- CoatingUncoated
- ColorGreen
- Cuff TypeKnit Wrist
- Knit Gauge7
- DescriptionEconomy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
- UPC_NO616314146909
- Manufacturer Upc Number616314146909
- Description KeywordCut Resistant Gloves
- SizeXL
- Construction DescriptionSeamless Knit
- Liner MaterialACP Kevlar
- Spec Sheet
- FeaturesSeamless knit construction provides comfort without sacrificing dexterity
- Additional DetailsEconomy Weight. Ideal fo sheet metal fabrication, painting, canning, recycling, assembly, plastic molding, metal fabrication, pulp and paper processing, food processing, and metal stamping. Do not use near open flame.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data