1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALLYMORE COMPANY
083214P
EIGHT STEP LOCK STEP ROLLING LADDER WITH 450 LBS. CAPACITY
Mi Item #
08402485
MFR #
083214P
Price
$1,179.24
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Facilities Equipment
Ladders
Rolling Warehouse Ladders
BALLYMORE COMPANY 083214P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALLYMORE COMPANY
083214P
EIGHT STEP LOCK STEP ROLLING LADDER WITH 450 LBS. CAPACITY
Mi Item #
08402485
MFR #
083214P
Mfr description
083214P 110" 8 STEP LADDER, 450LB CAP
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$1,179
.24
/each
Add to Cart
Specifications
Dimensions
Top Step Depth
14.0000 in
Details
Ladder Type
Rolling Ladder
Number of Steps
8
Step Type
Perforated
Weight Capacity
450 lb
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items