Motion
HB043S
Eaton Vickers RF Series Tie-Rod NFPA Medium Duty - 1500 psi, 2 in Bore, Cap Clevis Mount, 0.625 in Rod
MI ITEM #08402660
MFR #HB043S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Vickers RF Series Tie-Rod NFPA Medium Duty - 1500 psi, 2 in Bore, Cap Clevis Mount, 0.625 in Rod
MI ITEM #08402660
MFR #HB043S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Bore Size
    2 in
  • Rod Diameter
    0.625 in
  • Width
    2.500 in

Details

  • Additional Details
    Hydraulic Medium Duty Tie-Rod
  • Cushion Type
    Cushioned both ends
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    Cap Clevis
  • Seal Material
    Nitrile
  • Style
    Hydraulic Medium Duty Tie-Rod
  • Tube Material
    Non Case Hardened

Overview

Mfr description
RF10DC5N1KW03600-HB043S CYLINDER
  • Rated up to 250 PSI
  • Designed for safety and reliability
  • Maximum acceleration and faster cycle times

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought