Motion
SV2Z
High-Visibility Vest - Size: 4X-Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #08402719
MFR #SV2Z
Price$7.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - Size: 4X-Large, ANSI Class: 2, Hi-Vis Lime
MI ITEM #08402719
MFR #SV2Z

Mfr description
SV2ZGM4XL VEST LIME GREEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.41/each

Specifications

Dimensions

  • Size
    4XL
  • Stripe Width
    2 in

Details

  • Additional Details
    2 Vertical Stripes
  • ANSI Class
    2
  • Approval Listing Regulations
    ANSI/ISEA 107-2004
  • Front Closure
    Zipper
  • Garment Type
    High-Visibility
  • Garment Use
    Standard Vest
  • Legend
    None
  • Material
    Polyester
  • Number Of Horizontal Stripes
    1
  • Number Of Pockets
    2
  • Pattern
    None
  • Product Line
    Economy
  • Product Type
    High-Visibility Vests
  • Stripe Color
    Silver
  • Vest Color
    Hi-Vis Lime

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)