Specifications
Dimensions
- Cup Height1.14 in
- Cup Outside Diameter2 in
- Overall Height1.87 in
Details
- Cup MaterialVinyl
- Cup TypeBellows
- Entry OrientationVertical
- Mounting TypePush on
- Operating Temperature Range32 to 125 °F
- Pad MaterialVinyl
- Vacuum Entry TypeOne Touch
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)