Motion
FP-150 11OZ CAN
FP Series Grease - USP Mineral Oil-Based Fluid Composition, 11 oz Size, Aerosol Container, Food Grade, Water Resistant
MI ITEM #08403074
MFR #FP-150 11OZ CAN
Price$32.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FP Series Grease - USP Mineral Oil-Based Fluid Composition, 11 oz Size, Aerosol Container, Food Grade, Water Resistant
MI ITEM #08403074
MFR #FP-150 11OZ CAN

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$32.22/each

Specifications

Dimensions

  • Container Size
    11 oz
  • Overall Height
    8 in
  • Overall Length
    10.75 in
  • Overall Width
    8.5 in
  • Shelf Life
    10 yr

Details

  • Application
    Chains, conveyors, wire ropes, sight feed oilers
  • Certification
    NSF H1
  • Composition
    USP Mineral Oil-Based Fluid
  • Container Type
    Aerosol
  • Dropping Point
    -85 °F
  • Flash Point
    202°C/395 °F
  • Food Grade
    Food Grade
  • Manufacturer Upc Number
    089215273508
  • Oil Type
    Mineral
  • Package Qty
    12
  • Series
    FP-150
  • UPC_NO
    089215273508
  • Viscosity
    367
  • Water Resistance
    Water Resistant

Overview

Mfr description
L0735-063 GEAR OIL FP-150 11OZ AER
  • NSF H1 Registered
  • Clean, safe, non-toxic lubrication
  • Water and steam resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought