Motion
NH-HMQ830-20-H1-180-24

GROVE GEAR
NH-HMQ830-20-H1-180-24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
MI ITEM #08406222
MFR #NH-HMQ830-20-H1-180-24
List Price$4,578.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-HMQ830-20-H1-180-24

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Hollow Output, 1.5000 in Output Size, Hollow Output
MI ITEM #08406222
MFR #NH-HMQ830-20-H1-180-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,578.43/each for your price

Overview

Mfr description
NH-HMQ830-20-H1-180-24

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    20:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.233 hp
  • Horsepower Rating Normal Duty
    3.233 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Housing Height
    10.2500 in, 260.35 mm
  • Housing Length
    6.6200 in, 168.15 mm
  • Housing Width
    8.0000 in
  • Series
    NH
  • Length
    6.6200 in, 168.15 mm
  • Manufacturer Reducer Size
    830
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    NH-HMQ830-20-H1-180-24
  • Weight
    59 lbs, 26.762 kg
  • Input Style
    C-Face Quill
  • Output
    3.407 hp;2.541 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2015 in-lbs;227.664 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    1950 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    830
  • Width
    4.7600 in, 120.90 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text