Motion
NH8320054.00

GROVE GEAR
NH8320054.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08406278
MFR #NH8320054.00
List Price$3,945.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8320054.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 40:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Left Hand Output, 140TC Frame
MI ITEM #08406278
MFR #NH8320054.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,945.92/each for your price

Overview

Mfr description
NH-BM832-40-L-140

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single Reduction
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.348 hp
  • Horsepower Rating Normal Duty
    2.348 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Left Hand
  • Style
    Flexible Coupling Input
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    43 rpm
  • Maximum Output Torque
    2641 in/lb;298.393 nm
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Overhung Load Capacity
    10008.507 N, 2250 lbs
  • Housing Height
    4.2400 in, 107.70 mm
  • Housing Length
    6.7600 in, 171.70 mm
  • Housing Width
    8.0000 in
  • Keyway Size
    3/16 x 3/32 in, 4.7625 x 2.38 mm
  • Service Factor
    1
  • Series
    NH
  • Length
    6.7600 in, 171.70 mm
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    NH-BM832-40-L-140
  • Weight
    65 lbs, 29.484 kg
  • Horsepower
    2.348 hp
  • Input Style
    C-Face
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Output
    2.293 hp;1.71 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2641 in-lbs;298.393 Nm
  • Bore Diameter
    0.8750 in, 22.23 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    832
  • Width
    10.0600 in, 255.52 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text