Motion
NH-BM832-30-R-180

GROVE GEAR
NH-BM832-30-R-180

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #08406303
MFR #NH-BM832-30-R-180
List Price$3,945.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-BM832-30-R-180

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
MI ITEM #08406303
MFR #NH-BM832-30-R-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,945.92/each for your price

Overview

Mfr description
NH-BM832-30-R-180

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.003 hp
  • Horsepower Rating Normal Duty
    3.003 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Cast Iron
  • Series
    NH
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    NH-BM832-30-R-180
  • Weight
    65 lbs, 29.484 kg
  • Input Style
    C-Face Quill
  • Output
    2.986 hp;2.227 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    2651 in-lbs;299.523 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Output Shaft
    Solid Shaft
  • Overhung Load
    2275 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text