Motion
NH8320101.00

GROVE GEAR
NH8320101.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
Mi Item #08406316
MFR #NH8320101.00
Price$3,690.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8320101.00

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output
Mi Item #08406316
MFR #NH8320101.00

Mfr description
NH-B832-5-R-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,690.57/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 x 1.6300 in
  • Manufacturer Reducer Size
    325
  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    1602 in/lb;181.001 nm
  • Nominal Ratio
    5:1
  • Output Size
    1.5000 in
  • Overhung Load
    2275 lbs
  • Ratio
    5:1
  • Service Factor
    1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    60 lbs, 27.216 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    11.92 hp
  • Horsepower Rating Normal Duty
    11.92 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-B832-5-R
  • Max Input Horsepower
    11.92 hp
  • Mounting Type
    Base
  • Output
    11.29 hp;8.419 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    10008.507 N, 2250 lbs
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Solid Shaft
  • Thermal Horsepower Rating
    9.135 hp
  • Torque Rating (in-lb)
    1602 in-lbs;181.001 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)