Motion
NH-BMQ832-50-R-140

GROVE GEAR
NH-BMQ832-50-R-140

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 140 Frame
Mi Item #08406364
MFR #NH-BMQ832-50-R-140
Price$4,072.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-BMQ832-50-R-140

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.5000 in Output Size, Right Hand Output, 140 Frame
Mi Item #08406364
MFR #NH-BMQ832-50-R-140

Mfr description
NH-BMQ832-50-R-140
  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,072.20/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    832
  • Center Distance
    3.2500 in
  • Housing Height
    15.0000 in
  • Housing Length
    19.3800 in
  • Housing Width
    15.1300 in
  • Input Size
    0.8750 in
  • Keyway Size
    3/16 X 3/32 in
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    2568 in-lbs
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    50:1
  • Output Size
    1.5000 in
  • Overhung Load
    2250 lbs
  • Ratio
    50:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shipping Dimensions Height
    15.0000 in;381 mm
  • Shipping Dimensions Length
    19.3800 in;492.25 mm
  • Shipping Dimensions Width
    15.1300 in;384.30 mm
  • Weight
    64.00 lbs

Details

  • CAD Drawing
  • Finish Coating
    Painted
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    1.907 hp
  • Horsepower Rating Normal Duty
    1.907 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NH-BMQ832-50-R-140
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031007650
  • Max Input Horsepower
    1.907 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    1.426 hp
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    2250 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Sealing Type
    Viton Double Lip Seal
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    2568 in-lbs;290.144 Nm
  • UPC_NO
    69031007650
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)