Motion
NH-H832-40-H1-28

GROVE GEAR
NH-H832-40-H1-28

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output
MI ITEM #08406457
MFR #NH-H832-40-H1-28
Your Price$4,234.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-H832-40-H1-28

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 1.7500 in Output Size, Hollow Output
MI ITEM #08406457
MFR #NH-H832-40-H1-28

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,234.70/each(List $5,081.64)

Overview

Mfr description
NH-H832-40-H1-28-

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    40:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.348 hp
  • Horsepower Rating Normal Duty
    2.348 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    1.7500 in
  • Output Direction
    Hollow
  • Finish Coating
    Painted
  • Housing Material
    Cast Iron
  • Series
    NH
  • Manufacturer Reducer Size
    H832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    NH-H832-40-H1-28
  • Weight
    62 lbs, 28.12 kg
  • Input Style
    Solid Shaft
  • Output
    1.834 hp;1.368 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    2641 in-lbs;298.393 Nm
  • Bore Diameter
    1.7500 in, 44.45 mm
  • Output Shaft
    Hollow Bore
  • Overhung Load
    2250 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text