Motion
NH-BM842-15-R-210

GROVE GEAR
NH-BM842-15-R-210

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output, 210 Frame
MI ITEM #08406681
MFR #NH-BM842-15-R-210
Price$5,648.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH-BM842-15-R-210

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.3750 in Input Size, Solid Output, 1.7500 in Output Size, Right Hand Output, 210 Frame
MI ITEM #08406681
MFR #NH-BM842-15-R-210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,648.85/each

Specifications

Dimensions

  • Bore Diameter
    1.3750 in, 34.92 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    17.5000 in
  • Housing Length
    40.0000 in
  • Housing Width
    37.0000 in
  • Input Size
    1.3750 in
  • Keyway Size
    5/16 X 5/32 in
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    5508 in-lbs
  • NEMA / IEC Frame Size
    210
  • Nominal Ratio
    15:1
  • Output Size
    1.7500 in
  • Overhung Load
    3190 lbs
  • Ratio
    15:1
  • Service Factor
    1.0
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Shipping Dimensions Height
    17.5000 in;444.50 mm
  • Shipping Dimensions Length
    40.0000 in;1016 mm
  • Shipping Dimensions Width
    37.0000 in;939.80 mm
  • Weight
    131.00 lbs

Details

  • CAD Drawing
  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    11.13 hp
  • Horsepower Rating Normal Duty
    11.13 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NH-BM842-15-R-210
  • Manufacturer Product Page
  • Manufacturer Upc Number
    69031007968
  • Max Input Horsepower
    11.13 hp @ 1750 rpm
  • Mounting Type
    Base
  • Output
    10.2 hp;7.606 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    3190 lbs
  • Reduction
    Single
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    5508 in-lbs;622.32 Nm
  • UPC_NO
    69031007968

Overview

Mfr description
NH-BM842-15-R-210
  • Rugged cast iron housings, covers, and flanges provide superior strength and rigidity.
  • Large oil capacity provides positive splash lubrication and superior cooling capability
  • Viton® double lip seals provide extended life through increased resistance to high temperature, abrasion and chemicals
  • O-rings on all bearing covers, eliminating gaskets, sealants and leaks
  • Oversized high-speed bearings, positively retained for frequent reversing and start/stop cycles. Tapered roller bearings on output shaft for high overhung and thrust load capacities
  • The unique quill seal guard protects the input seal from damage during motor installation
  • Bronze worm gear chill cast from high quality bronze for maximum strength, lubricity and superior life
  • All units are 100% run and leak tested at the factory to insure that you receive the highest quality product
  • Ultimate application flexibility with all-angle mounting provisions, the widest selection of accessory bases and flanges and the largest selection of stock reducer styles

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought