Motion
NH8420531.35

GROVE GEAR
NH8420531.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output, 140TC Frame
Mi Item #08406791
MFR #NH8420531.35
Price$8,729.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8420531.35

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 30:1 Ratio, 4.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Hollow Output, 2.1875 in Output Size, Hollow Output, 140TC Frame
Mi Item #08406791
MFR #NH8420531.35

Mfr description
NH-HM842-30-H1-35-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,729.36/each

Specifications

Dimensions

  • Bore Diameter
    2.1880 in, 55.58 mm
  • Bore Length
    4.2500 in;107.95 mm
  • Case Size
    842
  • Center Distance
    4.2500 in
  • Housing Height
    9.5700 in
  • Housing Length
    9.5700 in, 243.08 mm
  • Input Size
    1.2500 in
  • Keyway Size
    1/2 x 3.3800 in, 12.70 x 85.85 mm
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    5960 in/lb;673.389 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Output Size
    2.1875 in
  • Overhung Load
    3550 lbs
  • Ratio
    30:1
  • Service Factor
    1
  • Shaft Diameter
    2.1880 in, 55.58 mm
  • Weight
    133 lbs, 60.328 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    6.481 hp
  • Horsepower Rating Normal Duty
    6.481 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-HM842-30-H1-140-35
  • Max Input Horsepower
    6.481 hp
  • Mounting Type
    Shaft
  • Output
    5.517 hp;4.114 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Overhung Load Capacity
    15791.15 N, 3550 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    5960 in-lbs;673.389 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)