Motion
NH8520024.00

GROVE GEAR
NH8520024.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08406913
MFR #NH8520024.00
Price$10,290.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8520024.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 20:1 Ratio, 5.2500 in Center Distance, C-Face Coupling Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Left Hand Output, 180TC Frame
MI ITEM #08406913
MFR #NH8520024.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,290.92/each

Specifications

Dimensions

  • Bore Diameter
    1.1250 in, 28.57 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Length
    10.8800 in, 276.35 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    87 rpm
  • Maximum Output Torque
    9351 in/lb
  • NEMA / IEC Frame Size
    180TC
  • Nominal Ratio
    20:1
  • Output Size
    2.0000 in
  • Overhung Load
    3560 lbs
  • Ratio
    20:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    216 lbs, 97.976 kg
  • Width
    12.6900 in, 322.33 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    12.98 hp
  • Horsepower Rating Normal Duty
    12.98 hp
  • Housing Material
    Cast Iron
  • Input Style
    Flexible Coupling Input
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-BM852-20-L-180
  • Max Input Horsepower
    12.98 hp
  • Mounting Type
    Base
  • Output
    12.98 hp;9.679 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15835.64 N, 3560 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Flexible Coupling Input
  • Torque Rating (in-lb)
    9351 in-lbs

Overview

Mfr description
NH-BM852-20-L-180

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought