Motion
NH8520099.00

GROVE GEAR
NH8520099.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
Mi Item #08406955
MFR #NH8520099.00
Price$9,459.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8520099.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 100:1 Ratio, 5.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Double Output
Mi Item #08406955
MFR #NH8520099.00

Mfr description
NH-B852-100-D-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,459.91/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Housing Height
    10.8800 in
  • Housing Length
    10.8800 in, 276.35 mm
  • Input Size
    1.2500 in
  • Keyway Size
    1/4 x 3.0000 in
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    4646 in/lb;524.93 nm
  • Nominal Ratio
    100:1
  • Output Size
    2.0000 in
  • Overhung Load
    3600 lbs
  • Ratio
    100:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    197 lbs, 89.36 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    2.072 hp
  • Horsepower Rating Normal Duty
    2.072 hp
  • Housing Material
    Cast Iron
  • Input Style
    Solid Shaft
  • Input Type
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-B852-100-D
  • Max Input Horsepower
    2.072 hp
  • Mounting Type
    Base
  • Output
    1.291 hp;0.96 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Double
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    16013.6 N, 3600 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    Solid Input Shaft
  • Torque Rating (in-lb)
    4646 in-lbs;524.93 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)