Motion
NH8520275.00

GROVE GEAR
NH8520275.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #08406979
MFR #NH8520275.00
Price$10,290.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
NH8520275.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 80:1 Ratio, 5.2500 in Center Distance, C-Face Quill Input, 1.2500 in Input Size, Solid Output, 2.0000 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #08406979
MFR #NH8520275.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,290.92/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in, 22.23 mm
  • Case Size
    852
  • Center Distance
    5.2500 in
  • Housing Dimensions
    12.6900 in x 11.0000 in x 4.7200 in
  • Housing Height
    4.7200 in, 119.89 mm
  • Housing Length
    32.233 cm, 12.6900 in
  • Housing Width
    11.0000 in
  • Input Size
    1.2500 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    12.6900 in, 322.33 mm
  • Manufacturer Reducer Size
    852
  • Maximum Output RPM
    21 rpm
  • Maximum Output Torque
    5478 in/lb;618.93 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    80:1
  • Output Size
    2.0000 in
  • Overhung Load
    3590 lbs
  • Ratio
    80:1
  • Service Factor
    1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    216 lbs, 97.976 kg
  • Width
    11.0000 in, 279.40 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    1.902 hp
  • Horsepower Rating Normal Duty
    1.902 hp
  • Housing Material
    Cast Iron
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    NH-BMQ852-80-R-140
  • Max Input Horsepower
    2.906 hp
  • Mounting Type
    Base
  • Output
    1.902 hp;1.418 kw
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Solid Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15969.14 N, 3590 lbs
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    NH
  • Style
    C-Face Quill
  • Torque Rating (in-lb)
    5478 in-lbs;618.93 Nm

Overview

Mfr description
NH-BMQ852-80-R-140

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought