Motion
SS-DUMQ832-1200-L6-56

GROVE GEAR
SS-DUMQ832-1200-L6-56

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #08407346
MFR #SS-DUMQ832-1200-L6-56
List Price$13,754.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
SS-DUMQ832-1200-L6-56

Right Angle Worm Gear Speed Reducer - 1200:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #08407346
MFR #SS-DUMQ832-1200-L6-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13,754.31/each for your price

Overview

Mfr description
SS-DUMQ832-1200-L6-56

Specifications

  • Center Distance
    3.2500 in
  • Ratio
    1200:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text