Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 230/460 V, 56C Frame, TENV Enclosure
Mi Item #08407499
MFR #1321087140

Mfr description
1321087140 4 POLE/1725 56C NO TENV MOTOR
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    1 hp
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)