Motion
ZSE20F-N-P-N01-LA2

SMC CORP OF AMERICA
ZSE20F-N-P-N01-LA2

3-Screen High Precision Dig Press Switch
Mi Item #08407688
MFR #ZSE20F-N-P-N01-LA2
Price$88.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZSE20F-N-P-N01-LA2

3-Screen High Precision Dig Press Switch
Mi Item #08407688
MFR #ZSE20F-N-P-N01-LA2

Mfr description
ZSE20F-N-P-N01-LA2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.48/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    65 g

Details

  • Country of Origin
    JP
  • Mounting Type
    Bracket
  • Series
    ZSE20
  • Switch Action
    NPN(1 Output)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)