Motion
C75KF40-50T
C75KF40-50T
Mi Item #08407747
MFR #C75KF40-50T
Price$192.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C75KF40-50T
Mi Item #08407747
MFR #C75KF40-50T

Mfr description
C75KF40-50T CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.22/each

Specifications

Dimensions

  • Bore Diameter  
    1.5750 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/4 BSPT
  • Stroke
    50 mm

Details

  • Actuation
    Single Acting - Spring Extend
  • Auto-Switch
    No Switch
  • Body Option
    Non-Rotating
  • Body Type
    Round Body
  • Bracket 1
    Boss-Cut Basic
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Round Body
  • Cylinder Suffix
    T
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Boss-Cut Basic
  • Options Included
    Basic, Boss-Cut, Non-Rotating, Single Acting, Spring Extend
  • Piston Action
    Single-Acting Spring Extend
  • Port Gender
    Female
  • Product Type
    Round Body Non-Repairable Air Cylinders
  • Rod Type
    Single Rod
  • Series
    C76
  • Standards Met
    RoHS Compliant
  • Type
    Round Body
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)