1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SIOUX TOOLS
STS10A124
STS10A124
MI ITEM #
08408187
MFR #
STS10A124
Price
$978.31
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Power Tools
Sanders
Air Disc Sanders
SIOUX TOOLS STS10A124
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SIOUX TOOLS
STS10A124
STS10A124
MI ITEM #
08408187
MFR #
STS10A124
Mfr description
STS10A124 TRIM SAW 12K RPM 4"
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$978
.31
/each
Add to Cart
Specifications
Dimensions
Hose Size
1/4 in
Overall Length
9.5 in
Wheel Size
4 in
Details
Air Inlet
1/4 in
Free Speed
12000 rpm
Horsepower
1 HP
Style
Vacuum ready
Tool Type
Fiberglass Trim Saw
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items