Motion
AS 0821

SKF
AS 0821

Thrust Washer - 21 mm OD, Spring Steel
MI ITEM #08408471
MFR #AS 0821
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AS 0821

Thrust Washer - 21 mm OD, Spring Steel
MI ITEM #08408471
MFR #AS 0821

Mfr description
AS 0821 BEARING WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    21 mm
  • Weight
    0.004 lbs

Details

  • Bearing Material
    Spring Steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Spring Steel
  • Product Type
    Roller Thrust Bearing Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)