Motion
AXK 0821 TN

SKF
AXK 0821 TN

Needle Roller Thrust Bearing - 8 mm Bore, 21 mm OD
MI ITEM #08408473
MFR #AXK 0821 TN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AXK 0821 TN

Needle Roller Thrust Bearing - 8 mm Bore, 21 mm OD
MI ITEM #08408473
MFR #AXK 0821 TN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    21 mm
  • Overall Width
    2 mm
  • Weight
    0.003 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Non-Metallic
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    11000 rpm
  • Product Type
    Needle Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1619 lbf

Overview

Mfr description
AXK 0821 TN NEEDLE THRUST ROLLER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought