1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
LS 0821
Bearing Seal - 8 mm Bore, Bearing Steel Material, Compatible Bore: 8 mm , 21 mm OD
Mi Item #
08408491
MFR #
LS 0821
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Accessories
Seals, Shields and End Covers
SKF LS 0821
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
LS 0821
Bearing Seal - 8 mm Bore, Bearing Steel Material, Compatible Bore: 8 mm , 21 mm OD
Mi Item #
08408491
MFR #
LS 0821
Mfr description
LS 0821 BEARING WASHER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Bore Diameter
8 mm
Compatible Bore Diameter
8 mm
Outside Diameter
21 mm
Details
Material
Bearing Steel
Product Type
Bearing Seals
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items