Motion
72924
pH Perfect
MI ITEM #08408531
MFR #72924
Your Price$25.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
pH Perfect
MI ITEM #08408531
MFR #72924

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$25.29/each(List $29.09)

Overview

Mfr description
72924 ZEP PH PERFECT FLOOR CLEANER 4-1GL
  • Ideal for both manual and automatic floor scrubbing floor finishes; Leaves clean and fresh fragrance; Highly concentrated; Biodegradable

Specifications

  • Application
    Dirt, grease and grime
  • Form
    Liquid
  • Container Size
    1 gal (US)
  • Container Type
    Jug
  • Scent
    Pleasant
  • Color
    Green
  • Alcohol Content
    0
  • Ammonia Content
    0
  • Chemical Type
    Water based detergent
  • Cleaner Type
    Neutral Floor Cleaner
  • Concentration
    Concentrated
  • Flammability
    Non Flammable
  • Food Grade
    C1
  • Indoor Outdoor Use
    Indoor
  • Solvent Free
    Yes
  • Surfaces Cleaned
    Most flooring surfaces, equipment, walls, and other surfaces
  • Overall Height
    12.25 in
  • Overall Width
    6.02 in
  • Package Quantity
    4 Per Case
  • Manufacturer Upc Number
    690858072924
  • UPC_NO
    10690858072921
  • Prop 65 Statement
    This product can expose you to chemicals including ethylbenzene, 1,4-dioxane, ethylene oxide, which is/are known to the State of California to cause cancer, and ethylene oxide, which is/are known to the State of California to cause birth defects or other reproductive harm.
  • Recommended Dilution
    1:256 - 1:64

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text