Motion
VK3140-5D-01N

SMC CORP OF AMERICA
VK3140-5D-01N

Solenoid-Operated Air Control Valve - 24 V dc, Base Mounted
Mi Item #08408600
MFR #VK3140-5D-01N
Price$52.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VK3140-5D-01N

Solenoid-Operated Air Control Valve - 24 V dc, Base Mounted
Mi Item #08408600
MFR #VK3140-5D-01N

Mfr description
VK3140-5D-01N VALVE 4 WAY BASE MOUNTED
  • Fluid: air
  • Operating pressure range: 0 to 0.7
  • Effective area mm2 (Cv factor): 1.8~3.1 (0.1~0.17)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.10/each

Specifications

Details

  • Country of Origin
    JP
  • Piping Type
    Base Mounted
  • Series
    VK3000
  • Solenoid Supply Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)