Overview
Mfr description
4411-4-5S FITTING 1/4 HOSE 5 FJX
Specifications
- Adapter TypeStraight Adapter
- MaterialCarbon Steel
- Hex Size0.56
- TypeHose Fitting
- Angle180 °
- Finish/CoatingDURA-KOTE
- Working Pressure7000
- ColorDURA-KOTE
- Hose Dash Size4
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data