Motion
RFWA752-900E-B5-H

BOSTON GEAR
RFWA752-900E-B5-H

900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, Double Output
MI ITEM #08409373
MFR #RFWA752-900E-B5-H
Your Price$10,987.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
RFWA752-900E-B5-H

900:1 Ratio, 5.1600 in Center Distance, C-Face Quick Connect Input, 0.6250 in Input Size, Solid Output, Double Output
MI ITEM #08409373
MFR #RFWA752-900E-B5-H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,987.79/each(List $13,185.35)

Overview

Mfr description
RFWA752-900E- B5-H REDUCER

Specifications

  • Center Distance
    5.1600 in
  • Ratio
    900:1
  • Input Type
    C-Face Quick Connect
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Direction
    Double

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text