Motion
GR-CMQ824-80-L-56

GROVE GEAR
GR-CMQ824-80-L-56

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #08409398
MFR #GR-CMQ824-80-L-56
Price$2,152.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
GR-CMQ824-80-L-56

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.5000 in Input Size, Solid Output, 1.1250 in Output Size, Left Hand Output
Mi Item #08409398
MFR #GR-CMQ824-80-L-56

Mfr description
GR8241155.00 GR-CMQ824-80-L-56
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,152.62/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Input Size
    0.5000 in
  • Output Size
    1.1250 in
  • Ratio
    80:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Left Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)