Motion
GSNI234989

AS RAYMOND
GSNI234989

18X385X153 STK 400N NTR SHAFT GAS SPRING
Mi Item #08409400
MFR #GSNI234989
Price$51.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AS RAYMOND
GSNI234989

18X385X153 STK 400N NTR SHAFT GAS SPRING
Mi Item #08409400
MFR #GSNI234989

Mfr description
GSNI-2349-89 GAS SPRING
  • Nitrided shaft for added corrosion resistance/ exclusive seal contruction allows for mounting in almost any position
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.66/each

Specifications

Dimensions

  • Extended Length
    15.16 in
  • Force
    89.9 lb
  • Height
    0.780 in
  • Length
    0.656 in
  • Rod Diameter
    8 mm
  • Shoulder Length
    13.74 in
  • Stroke
    6.02 in
  • Thread
    M6 x 1.0
  • Tube Diameter
    18 mm
  • Weight
    1.91 lbs
  • Width
    0.78 in

Details

  • Body Material
    Plain Carbon Steel - Black Finish
  • Operating Temperature Range
    -13°F to 176 °F
  • Product Types
    Gas Spring
  • Rod Material
    Medium Carbon Steel - Black Nitride Finish
  • Series
    Black Nitride Gas Spring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)