Motion
6215HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08409456
MFR #6215HDY2C3
Price$1,482.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 130 mm OD, 25 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08409456
MFR #6215HDY2C3

Mfr description
6215HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,482.82/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outer Ring Width
    25 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    25 mm
  • Overall Length
    130 mm
  • Overall Width  
    25 mm
  • Weight
    1.543 lbs, 0.7 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6215HDY2C3 is a 75mm bore radial deep groove ball bearing with special seals, 130mm OD, and 25mm width for industrial use.
  • Manufacturer Catalog Number
    6215HDY2C3
  • Manufacturer Upc Number
    029176992728
  • Max Rpm
    6700 rpm
  • Maximum Operating RPM
    6700 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    73000.0 N, 16411.05 lbf
  • Radial Static Load Capacity
    49500 N, 11128.04 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992728

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)