Motion
6216HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409457
MFR #6216HDY2C3
Price$1,684.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 140 mm OD, 26 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409457
MFR #6216HDY2C3

Mfr description
6216HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,684.74/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outer Ring Width
    26 mm
  • Outside Diameter  
    140 mm
  • Overall Height
    26 mm
  • Overall Length
    140 mm
  • Overall Width  
    26 mm
  • Weight
    2.692 lbs, 1.221 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6216HDY2C3 is a 80mm bore radial deep groove ball bearing with special seals, 140mm OD, and 26mm width for industrial use.
  • Manufacturer Catalog Number
    6216HDY2C3
  • Manufacturer Upc Number
    029176992735
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    80000 N, 17984.71 lbf
  • Radial Static Load Capacity
    53000 N, 11914.87 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992735
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)