Motion
6218HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409459
MFR #6218HDY2C3
Price$1,935.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 90 mm ID, 160 mm OD, 30 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409459
MFR #6218HDY2C3

Mfr description
6218HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,935.63/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    160 mm
  • Overall Height
    30 mm
  • Overall Length
    160 mm
  • Overall Width  
    30 mm
  • Weight
    4.781 lbs, 2.16857 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6218HDY2C3 is a 90mm bore radial deep groove ball bearing with special seals, 160mm OD, and 30mm width for industrial use.
  • Manufacturer Catalog Number
    6218HDY2C3
  • Manufacturer Upc Number
    029176992759
  • Max Rpm
    5600 rpm
  • Maximum Operating RPM
    5600 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    106000.0 N, 23829.7 lbf
  • Radial Static Load Capacity
    71500 N, 16073.8 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992759
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)