Motion
6220HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08409461
MFR #6220HDY2C3
Price$2,581.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 100 mm ID, 180 mm OD, 34 mm Width, Open, Without Snap Ring, C3 Internal Clearance
MI ITEM #08409461
MFR #6220HDY2C3

Mfr description
6220HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,581.87/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outer Ring Width
    34 mm
  • Outside Diameter  
    180 mm
  • Overall Height
    34 mm
  • Overall Length
    180 mm
  • Overall Width  
    34 mm
  • Weight
    6.873 lbs, 3.11739 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6220HDY2C3 is a 100mm bore radial deep groove ball bearing with special seals, 180mm OD, and 34mm width for industrial use.
  • Manufacturer Catalog Number
    6220HDY2C3
  • Manufacturer Upc Number
    029176992315
  • Max Rpm
    4800 rpm
  • Maximum Operating RPM
    4800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    134000.0 N, 30124.4 lbf
  • Radial Static Load Capacity
    93000 N, 20907.2 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992315

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)