Motion
6222HDY2C3
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width
Mi Item #08409462
MFR #6222HDY2C3
Price$2,645.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 200 mm OD, 38 mm Width
Mi Item #08409462
MFR #6222HDY2C3

Mfr description
6222HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,645.16/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Outer Ring Width
    38 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    38 mm
  • Overall Length
    200 mm
  • Overall Width  
    38 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6222HDY2C3 is a 110mm bore radial deep groove ball bearing with special seals, 200mm OD, and 38mm width for industrial use.
  • Manufacturer Catalog Number
    6222HDY2C3
  • Manufacturer Upc Number
    029176992773
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)