Motion
6226HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409464
MFR #6226HDY2C3
Price$4,550.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 130 mm ID, 230 mm OD, 40 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409464
MFR #6226HDY2C3

Mfr description
6226HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,550.05/each

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outer Ring Width
    40 mm
  • Outside Diameter  
    230 mm
  • Overall Height
    40 mm
  • Overall Length
    230 mm
  • Overall Width  
    40 mm
  • Weight
    12.931 lbs, 5.86529 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6226HDY2C3 is a 130mm bore radial deep groove ball bearing with special seals, 230mm OD, and 40mm width for industrial use.
  • Manufacturer Catalog Number
    6226HDY2C3
  • Manufacturer Upc Number
    029176992339
  • Max Rpm
    3000 rpm
  • Maximum Operating RPM
    3000 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    184000.0 N, 41364.8 lbf
  • Radial Static Load Capacity
    146000 N, 32822.1 lbf
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)