Motion
6312HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409465
MFR #6312HDY2C3
Price$1,033.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 60 mm ID, 130 mm OD, 31 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409465
MFR #6312HDY2C3

Mfr description
6312HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.99/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outer Ring Width
    31 mm
  • Outside Diameter  
    130 mm
  • Overall Height
    31 mm
  • Overall Length
    130 mm
  • Overall Width  
    31 mm
  • Weight
    3.782 lbs, 1.71552 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6312HDY2C3 is a 60 mm bore radial/deep groove ball bearing with a 130 mm OD and 31 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6312HDY2C3
  • Manufacturer Upc Number
    029176992780
  • Max Rpm
    7100 rpm
  • Maximum Operating RPM
    7100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    90000 N, 20232.8 lbf
  • Radial Static Load Capacity
    52000 N, 11690.1 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176992780
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)