Motion
6228HDY2C3
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409468
MFR #6228HDY2C3
Price$4,821.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 140 mm ID, 250 mm OD, 42 mm Width, Open, Without Snap Ring, C3 Internal Clearance
Mi Item #08409468
MFR #6228HDY2C3

Mfr description
6228HDY2C3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,821.06/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Outer Ring Width
    42 mm
  • Outside Diameter  
    250 mm
  • Overall Height
    42 mm
  • Overall Length
    250 mm
  • Overall Width  
    42 mm
  • Weight
    16.714 lbs, 7.581 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Internal Clearance
    C3
  • Long Description
    The 6228HDY2C3 is a 140mm bore radial deep groove ball bearing with special seals, 250mm OD, and 42mm width for industrial use.
  • Manufacturer Catalog Number
    6228HDY2C3
  • Manufacturer Upc Number
    192661023624
  • Max Rpm
    2800 rpm
  • Maximum Operating RPM
    2800 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    183000 N, 41140 lbf
  • Radial Static Load Capacity
    150000 N, 33721 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    6200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661023624
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)